Art Cool™ 9 MBH Single-Zone Wall Mount Indoor 0.75 Ton Mini-Split Air Conditioner

Part #LGLSN0HYV  |  Manufacturer Part #LSN090HYV

MBH:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Inverter variable speed compressor
  • Chaos 4 way auto swing
  • Self cleaning indoor coil
  • Auto changeover
  • Jet cool/Jet heat
  • Sleep mode
  • Dehumidifying mode
  • Auto restart
  • 24 hour timer

Green

Specifications

AMP: [8.24, 8.64]

Auto Switching Heat Cool : No

BTU: 9000

BTU Cooling Rating: 9000 Btu/h

BTU Heat Rating: 11000 Btu/h

CFM: 512

Collection: Art Cool™

Decibel Rating dB : 51 dB

Depth: 12-5/8 in

EER: 16.4

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Height: 25-13/16 in

Indoor Outdoor: Indoor

Installation Type: Wall Mount

Liquid Line OD : 1/4 in

MBH: 9

Max CFM: 512

Phase: Single Phase

Refrigerant: R-410A

SEER: 28

Suction Line OD : 3/8 in

Tonnage: 0.75 Ton

UL Listed: No

Volts: 208/230V

Weight: 95

Width: 34-1/4 in

Zones: 1