Art Cool™ 12 MBH Wall Mount Indoor 1 Ton Mini-Split Single-Zone

Part #LGLAN0HYV1  |  Manufacturer Part #LAN120HYV1

MBH:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Green

Documents

Specifications

AMP: [11.2, 15, 8.7]

Auto Switching Heat Cool : No

BTU: 12000

BTU Cooling Rating: 11000 Btu/h

BTU Heat Rating: 12000 Btu/h

Collection: Art Cool™

Decibel Rating dB : 42 dB

Depth: 9-1/4 in

EER: 13.75

ETL Listed: Yes

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Height: 11-5/8 in

Indoor Outdoor: Indoor

Installation Type: Wall Mount

Length: 34-7/16 in

Liquid Line OD : 1/4 in

MBH: 12

Max CFM: 494

Phase: Single Phase

Refrigerant: R-410A

SEER: 25.5

Suction Line OD : 3/8 in

Tonnage: 1 Ton

Type: LGLAN120HYV1

UL Listed: No

Volts: 208/230V

Weight: 24

Width: 34-7/16 in

Zones: 1