Art Cool™ 11.2 MBH Wall Mount Indoor 1 Ton Mini-Split Single-Zone

Part #LGLAN0HSV4  |  Manufacturer Part #LAN120HSV4

MBH:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Green

Specifications

AMP: [0.2, 8.7]

BTU Cooling Rating: 11200 Btu/h

BTU Heat Rating: 13300 Btu/h

Collection: Art Cool™

Decibel Rating dB : 39 dB

Depth: 8-1/16 in

EER: 12.5

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

HSPF: 11

Height: 11-1/4 in

Indoor Outdoor: Indoor

Installation Type: Wall Mount

Length: 34-13/16 in

Liquid Line OD : 1/4 in

MBH: 11.2

Max CFM: 423

Phase: Single Phase

Refrigerant: R-410A

SEER: 21.5

Suction Line OD : 3/8 in

Tonnage: 1 Ton

UL Listed: Yes

Volts: 208/230V

Watts: 1

Width: 34-13/16 in

Zones: 1