Art Cool™ 9 MBH Wall Mount Outdoor 0.75 Ton Mini-Split Single-Zone

Part #LGLAU0HYV1  |  Manufacturer Part #LAU090HYV1

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

AMP: [11.2, 15, 8.7]

Auto Switching Heat Cool : Yes

BTU: 9000

BTU Cooling Rating: 9000 Btu/h

BTU Heat Rating: 11000 Btu/h

CEC Compliant: Not for Sale in CA

Collection: Art Cool™

Decibel Rating dB : 45 dB

Depth: 11-5/16 in

EER: 15.65

ETL Listed: Yes

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

HSPF: 12

Height: 21-1/2 in

Indoor Outdoor: Outdoor

Installation Type: Wall Mount

Length: 30-5/16 in

Liquid Line OD : 1/4 in

MBH: 9

Max CFM: 1165

Phase: Single Phase

Refrigerant: R-410A

SEER: 27.5

Suction Line OD : 3/8 in

Tonnage: 0.75 Ton

UL Listed: No

Volts: 208/230V

Weight: 77

Width: 30-5/16 in

Zones: 1