27 in. Pedestal with Drawer in Black Stainless
27 in. Pedestal with Drawer in Black Stainless
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Stainless
- Depth:
- 28-2/5 in
- Height:
- 13-3/5 in
- Product Type:
- Pedestal
- Width:
- 27 in