• Cart

DESCRIPTION

LG Electronics Laundry Pedestal with Drawer

LGWDP4

Color Finish

 

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
Depth
28-2/5 in
Height
13-3/5 in
Width
27 in

Starting at
Call for Pricing
  • QUANTITY