DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

LG Electronics Multi F 4-Zone Wall Mount Outdoor Inverter 3 Tons Mini-Split Heat Pump

LGLMU9HV

MBH:

SPECIFICATIONS

AMP
11.8, 15.5
Auto Switching Heat Cool
Yes
BTU
36000
BTU Heat Rating
41000 Btu/h
Collection
Multi F
Decibel Rating dB
57 dB
Depth
14-9/16 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
45-7/8 in
Indoor Outdoor
Outdoor
Installation Type
Wall Mount
Liquid Line OD
1/4 in
MBH
34
Phase
Single Phase
Refrigerant
R-410A
Suction Line OD
3/8 in
Tonnage
3 Tons
Volts
208/230V
Watts
3.58
Width
35-7/16 in
Zones
4

Starting at
Call for Pricing
  • QUANTITY