18 MBH Multi-Zone Wall Mount Indoor 1.5 Ton Inverter Mini-Split Multi Zone
This product has been replaced by
Manufacturer Part #LSN180HSV4
Multi F 18 MBH Multi-Zone Wall Mount Indoor 1.5 Ton Inverter Mini-Split Multi Zone
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Frequency: 60 Hz
- Parts Warranty: 5 Years
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AMP:
- 0.3
- BTU:
- 18000
- BTU Cooling Rating:
- 18000 Btu/h
- BTU Heat Rating:
- 20800 Btu/h
- CFM:
- 434 ft3/min
- Collection:
- Multi F
- Decibel Rating (dB):
- 37 dB
- Depth:
- 9-21/25 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 12-25/32 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Liquid Line (OD):
- 1/4 in
- MBH:
- 18
- Max CFM:
- 572 cfm
- Maximum Airflow:
- 572
- Origin:
- Global
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 17.5
- Stages:
- 1H/1C
- Suction Line (OD):
- 1/2 in
- Tonnage:
- 1.5 Ton
- Volts:
- 208/230V
- Width:
- 40-14/25 in
- Wireless Communication - FEI:
- Wi-Fi