27-14/25 x 27-14/25 in. Residential Return Grille
Multi F 27-14/25 x 27-14/25 in. Residential Return Grille
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ceiling cassette grille for LGLMCN125HV and LGLMCN185HV
Specifications
- Application:
- Residential
- Auto Switching Heat:
- No
- Brand Model Compatibility:
- LMCN125HV and LMCN185HV Indoor Cassettes
- Collection:
- Multi F
- Depth:
- 27-9/16 in
- Energy Star Compliant:
- No
- Height:
- 7/8 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Length:
- 27-1/2 in
- Product Type:
- Grille
- Type:
- Grille Panel
- UL Listed:
- No
- Width:
- 27-1/2 in