9 MBH Wall Mount Indoor 0.75 Ton Mini-Split Single-Zone
This product has been replaced by
Manufacturer Part #LSN090HSV5
Multi F 9 MBH Wall Mount Indoor 0.75 Ton Mini-Split Single-Zone
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AMP:
- 0.2
- BTU Cooling Rating:
- 9000 Btu/h
- BTU Heat Rating:
- 10400 Btu/h
- CFM:
- 247 ft3/min
- Collection:
- Multi F
- Decibel Rating (dB):
- 33 dB
- Depth:
- 8-1/4 in
- EER:
- 13.3
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- HSPF:
- 10.8
- Height:
- 11-1/4 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Liquid Line (OD):
- 1/4 in
- MBH:
- 9
- Max CFM:
- 247 cfm
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 21.5
- Suction Line (OD):
- 3/8 in
- Tonnage:
- 0.75 Ton
- UL Listed:
- No
- Volts:
- 208/230V
- Watts:
- 0.7 kW
- Width:
- 34-7/8 in
- Zones:
- 1