California Energy Commission Registered Pedestal Washer GTST Electric 1CF 6CYC
This product has been replaced by
Manufacturer Part #WD300CV
Quartile™ California Energy Commission Registered Pedestal Washer GTST Electric 1CF 6CYC
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Direct Drive Motor
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Laundry
- CEC Compliant:
- For Sale in CA
- Capacity:
- 1 cu ft
- Collection:
- Quartile™
- Color Finish Category:
- Greys
- Color Finish Name:
- Graphite Steel
- Control Type:
- Electronic Touch
- Depth:
- 30-3/4 in
- Display Type:
- Digital
- Energy Star Compliant:
- No
- Height:
- 14-1/8 in
- Material:
- Plastic, Stainless Steel
- Maximum Capacity:
- 1 cu ft
- Number of Settings:
- 6
- Overall Width:
- 9-7/8 in
- Power Source:
- Electric
- Product Type:
- Pedestal Washer
- RPM:
- 700
- Shape:
- Rectangular
- Smart Home Compatibility:
- SmartThinQ
- Smart Home Enabled:
- Yes
- Volts:
- 120V
- Weight:
- 100 lb
- Width:
- 27 in