30-7/8 in. Pedestal Washer in Black Stainless Steel

You last purchased this on
 
LG

Signature 30-7/8 in. Pedestal Washer in Black Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
LG

Signature 30-7/8 in. Pedestal Washer in Black Stainless Steel

  • Fast #
  • Part #LGWD205CK
  • Item #7163369
  • Manufacturer Part #WD205CK
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Stainless Steel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Direct Drive Motor
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
AMP:
15
CEC Compliant:
For Sale in CA
Capacity:
1 cu ft
Collection:
Signature
Color Finish Category:
Blacks
Color Finish Name:
Black Stainless Steel
Control Type:
Push Button
Depth:
33-1/16 in
Energy Star Compliant:
No
Height:
16-13/16 in
Maximum Capacity:
1 cu ft
Number of Settings:
6
Power Source:
Electric
Product Type:
Pedestal Washer
RPM:
700
Smart Home Compatibility:
SmartThinQ
Smart Home Enabled:
Yes
Volts:
120V
Weight:
105 lb
Width:
30-7/8 in