• Cart

DESCRIPTION

  • 4-way auto swing
  • Allergy reduction filter
  • Chaos swing
  • Cooling, heating, fan mode
  • Deodorizing filter
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Inverter (variable speed compressor)
  • Jet cool/Jet heat
  • Plasma air purifying system
  • Self-cleaning indoor coil

LG Electronics Single-Zone Wall Mount Outdoor Mini-Split Heat Pump

LGLSU1HSV

MBH:

SPECIFICATIONS

AMP
5.3, 7.4, 8.2
Auto Switching Heat Cool
Yes
BTU
9000
BTU Heat Rating
10800 Btu/h
Decibel Rating dB
45 dB
Depth
11-5/16 in
ETL Listed
Yes
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
21-7/16 in
Indoor Outdoor
Outdoor
Installation Type
Wall Mount
Length
23-3/100 in
Liquid Line OD
1/4 in
MBH
9
Max CFM
350
Phase
Single Phase
Refrigerant
R-410A
Suction Line OD
3/8 in
Tonnage
0.75 Ton
UL Listed
No
Volts
208/230V
Weight
77.2
Width
30-5/16 in
Zones
1

Starting at
Call for Pricing
  • QUANTITY