TurboWash™ 38-11/16 in. 4.3 cf Ultra Large Electric Steam Washer in White

Part #LGWM3570HWA  |  Item #4888414  |  Manufacturer Part #WM3570HWA

Call for Pricing

Color/Finish: White

Packaging Info:
  • Quantity Per 
  • Each: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Green

Specifications

ADA Compliant: No

AMP: 10

CEC Compliant: For Sale in CA

Capacity: 4.3 cu ft

Collection: TurboWash™

Color Finish: White

Color Finish Category: Whites

Depth: 29-3/4 in

Energy Star Compliant: Yes

Green: Energy Star, Yes

Height: 38-11/16 in

Interior Light: No

Power Source: Electric

Type: Front Load Washer

UL Listed: Yes

Volts: 120V

Width: 27 in