29-7/8 in. Gas 5-Burner Smoothtop Slide-in Range in Stainless Steel
This product has been replaced by
Manufacturer Part #LSSG3017ST
Studio 29-7/8 in. Gas 5-Burner Smoothtop Slide-in Range in Stainless Steel
Product Details
Product Details
- ProBake Convection®
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 4.2
- Automatic Shut-Off:
- Yes
- BTU:
- 18500
- Burner Type:
- Smoothtop
- Capacity:
- 6.3 cu ft
- Collection:
- Studio
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Turn Knob
- Depth:
- 28-15/16 in
- Fuel Type:
- Natural Gas
- Handle Material:
- Stainless Steel
- Height:
- 37-1/10 in
- Ignition System:
- Electric Ignition
- Installation Type:
- Slide-in
- Interior Light:
- Yes
- MBH:
- 18.5
- Number of Burners:
- 5
- Power Source:
- Gas
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- Self Clean:
- Yes
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 1039 kW
- Weight:
- 170.6 lb
- Width:
- 29-7/8 in