8/25 x 37/50 in. Zinc Plated Carbon Steel Plain Washer (Pack of 100)
8/25 x 37/50 in. Zinc Plated Carbon Steel Plain Washer (Pack of 100)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- They are also used to prevent loosening due to vibration, to stop the bolt or screw from pulling through, and act as spacers
- They are manufactured from steel and zinc-plated and are manufactured to ASME B18.21.1 standard
- Flat washers are used to increase the surface area of fasteners, in order to evenly distribute the force applied when tightening them to a surface
Documents
Specifications
- ASME:
- ASME B18.21.1
- Application:
- General Purpose
- Coating:
- Zinc Plated
- Diameter - Inside 1:
- 8/25 in
- Diameter - Outside:
- 37/50 in
- Material:
- Carbon Steel
- Package Quantity:
- Pack of 100
- Product Type:
- Washer
- Shape:
- Flat
- Thickness:
- 0.08 in