12 x 2 in. Brass Flat Wood Screw 50-Pack
12 x 2 in. Brass Flat Wood Screw 50-Pack
Frequently Purchased Together
Product Details
- Heavy duty cast brass
- 6" to 12" adjustable centers
- Flat Head
- Ceramic cartridge
Specifications
- Length:
- 2 in
- Material:
- Brass
- Screw Head:
- Phillips