1.5 in. Square Drive Pan Head Phillips Sheet Metal Screw

You last purchased this on
 
L.H. Dottie

1.5 in. Square Drive Pan Head Phillips Sheet Metal Screw

This product requires certification to purchase.
Brand image
You last purchased this on
 
L.H. Dottie

1.5 in. Square Drive Pan Head Phillips Sheet Metal Screw

  • Fast #
  • Part #DDDSMS10112
  • Item #4290703
  • Manufacturer Part #DDSMS10112
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Name:
Zinc
Material:
Steel
Screw Head:
Pan Head Phillips
Thread Length:
1.5
Width:
10 in