3/4 x 3/16 in. Touch Read Heavy Duty Stove Bolt 100-Pack
3/4 x 3/16 in. Touch Read Heavy Duty Stove Bolt 100-Pack
Package Quantity Info:
EA: 1 IP: 100 CA: 500-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Truss head
- Zinc plated
- Includes nuts
Documents
Specifications
- Application:
- General Purpose
- Coating:
- Zinc Plated
- Diameter:
- 3/16 in
- Head Diameter:
- 0.45
- Length:
- 3/4 in
- Material:
- Carbon Steel
- Package Quantity:
- Pack of 100
- Product Type:
- Stove Bolt with Nut
- Screw Head:
- Truss Head
- Size:
- 3/16 in-24