3/8 x 3 in. Hex Head Lag Bolt 100-Pack

You last purchased this on
 
L.H. Dottie

3/8 x 3 in. Hex Head Lag Bolt 100-Pack

This product requires certification to purchase.
Brand image
You last purchased this on
 
L.H. Dottie

3/8 x 3 in. Hex Head Lag Bolt 100-Pack

  • Fast #
  • Part #DLAG383
  • Item #1195780
  • Manufacturer Part #LAG383
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Zinc plated
  • Used in woodworking when standard wood screws are too short or too small
  • Requires Certification

Documents


Specifications

ASME:
ASME B18.2.1
Application:
Brick, Concrete, Masonry, Mortar
Coating:
Zinc Plated
Diameter:
3/8 in
Head Diameter:
0.562
Length:
3 in
Material:
Carbon Steel
Metric Pitch:
7
Package Quantity:
Pack of 100
Product Type:
Hex Lag Screw
Screw Head:
Hex Head
Size:
3/8 in x 3 in