6 x 1-1/8 in. Drywall Screw 100-Pack
6 x 1-1/8 in. Drywall Screw 100-Pack
Frequently Purchased Together
Product Details
- Phillips drive
- Black oxide coating
- Fine thread #6 drywall screw
Documents
Specifications
- Color Finish Name:
- Black
- Length:
- 1-1/8 in
- Screw Head:
- Bugle Head