L.H. Dottie
8 in. Wafer Heavy Duty Self Driver Screw 100 Pack
Part #DTEKW834 | Item #4087428 | Manufacturer Part #TEKW834
Call for Pricing
Head Diameter:
8How to get it:
Product Details
Documents
Specifications
Head Diameter: 8
Length: 3/4 in
Material: Steel
Package Quantity: 100
Screw Head: Wafer