L Size Cotton Gloves
L Size Cotton Gloves
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Reversible
- Knuckle strap
- 2'' plasticized gauntlet cuff
- Weight: 28oz
- Burlap lined
Specifications
- ADA Compliant:
- No
- CE Approved:
- No
- Disposable:
- No
- Glove Size:
- L
- Glove Type:
- Forging, Glass, Hot Mill
- Length:
- 4-1/2 in
- Material:
- Cotton
- Reusable:
- Yes