DESCRIPTION

  • Elastic top
  • Non-Skid

Liberty Glove and Safety Polygard™ Shoe Cover

L15440

Size:

SPECIFICATIONS

Collection
Polygard™
Color Finish
Blue
Disposable
Yes
Material
Plastic
Size
XL

Starting at
$12.65
EACH
  • QUANTITY