21 in. Nylon Latex Free Hair Net
21 in. Nylon Latex Free Hair Net
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Diameter is 21"
- Latex free
- Soft nylon hairnet
- Color: Brown
- 1/8" holes
Specifications
- Clothing Size:
- One Size Fits All
- Color Finish Name:
- Brown
- Length:
- 21 in
- Material:
- Plastic
- Material Type:
- Nylon
- Product Type:
- Hair Net
- Reusable:
- Yes
- UL Listed:
- No