26 in. Nylon Hair Net in White
26 in. Nylon Hair Net in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Application:
- Foodservice
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 26 in
- Material:
- Plastic
- Material Type:
- Nylon