DuraPlug™ NRR 25 Reusable Earplug with Cord in Red and Yellow

Part #L14271  |  Item #7458622  |  Manufacturer Part #14271

Call for Pricing per BOX

Noise Reduction Rating:

25
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Duraplug® earplug
  • Reusable
  • Red cord included
  • Noise reduction rating (NNR): 27db

Specifications

ANSI Specifications: ANSI S3.19 1974

Collection: DuraPlug™

Color Finish: [Red, Yellow]

Cord Length: 30 in

Corded Cordless: Corded

Disposable: No

Length: 31-1/4 in

Material: Plastic

Material Type: [Polyurethane Foam, Poly Cord]

Noise Reduction Rating: 25

Reusable: Yes

Size: One Size Fits All