DuraPlug™ NRR 32 Polyurethane Foam Metal Detectable Corded Disposable Earplug in Blue

Part #L14321  |  Item #7458476  |  Manufacturer Part #14321

Call for Pricing

Color/Finish: Blue

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Metal detectable corded single use disposable foam earplug
  • Detectable in an industrial metal detection scanner, easy compliance with food industry regulations
  • Super-soft, slow-recovery tapered shape foam for easy insertion and removal
  • Low pressure, self-adjusting foam which offers long wearing comfort
  • Noise Reduction Rating (NRR): 32 dB
  • Compliance with ANSI S3. 19-1974

Specifications

ANSI Specifications: ANSI S3.19 1974

Collection: DuraPlug™

Color Finish: Blue

Length: 1-1/10 in

Material: Plastic

Material Type: Polyurethane Foam

Noise Reduction Rating: 32

Reusable: No