Liberty Glove & Safety
DuraSkin® S Size Industrial Grade Nitrile Gloves in Blue
Part #HP1074 | Manufacturer Part #T2000W SM
Glove Size:
Please select
Product Details
- Ambidextrous
- Industrial grade nitrile glove (non-medical)
- Thickness: 4mil
- Color: Blue
Specifications
ADA Compliant: No
CE Approved: No
Collection: DuraSkin®
Color Finish: Blue
Color Finish Category: Blues
Disposable: Yes
Glove Size: S
Glove Type: [Food Service, General Purpose, Industrial]
ISO Specifications: ISO 9001
Material: Rubber
Material Type: Nitrile
Reusable: No
Thickness: 3.5 mil
-
Call for Pricing
-
Starting at $14.56
-
Call for Pricing