Liberty Glove & Safety
DuraSkin® M Size Industrial Grade Vinyl Gloves in Blue
Part #HP10671 | Manufacturer Part #T2906W MED
Glove Size:
Please select
Product Details
- Standard grade
- Lightly powdered
- Ambidextrous
- Color: Blue
- Size: Medium
Specifications
ADA Compliant: No
CE Approved: No
Collection: DuraSkin®
Color Finish: Blue
Color Finish Category: Blues
Disposable: Yes
Glove Size: M
Glove Type: [Ambidextrous, Industrial, Powder Free]
ISO Specifications: ISO 9001
Material: Plastic
Material Type: Vinyl
Reusable: No
Thickness: 3.5 mil
-
Starting at $14.56
-
Call for Pricing
-
Call for Pricing