Liberty Glove & Safety
DuraSkin® L Size Industrial Grade Nitrile Gloves in Blue
Part #L2008WL | Item #7458185 | Manufacturer Part #2008W LG
Glove Size:
LProduct Details
- Powdered
- Industrial grade (non-medical)
- Ambidextrous
- Thickness: 8 mil
- Size: Large
- Color: Blue
Specifications
ADA Compliant: No
CE Approved: No
Collection: DuraSkin®
Color Finish: Blue
Color Finish Category: Blues
Disposable: Yes
Glove Size: L
Glove Type: Food
ISO Specifications: ISO 9001
Material: Rubber
Material Type: Nitrile
Reusable: No
Thickness: 8 mil
-
Starting at $14.56
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing