L Size Industrial Grade Nitrile Gloves in Blue

You last purchased this on
 
Liberty Glove & Safety

DuraSkin® L Size Industrial Grade Nitrile Gloves in Blue

This product requires certification to purchase.
Brand image
You last purchased this on
 
Liberty Glove & Safety

DuraSkin® L Size Industrial Grade Nitrile Gloves in Blue

  • Fast #
  • Part #L2018WL
  • Item #7458397
  • Manufacturer Part #2018WL
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Powder-free nitrile (latex-free and DEHP Free)
  • Ambidextrous
  • Industrial grade (non-sterile)
  • Color: Blue
  • Size: Large
  • Thickness: 8 mil
  • Requires Certification

Specifications

ADA Compliant:
No
CE Approved:
No
Collection:
DuraSkin®
Color Finish Category:
Blues
Color Finish Name:
Blue
Disposable:
Yes
Glove Size:
L
Glove Type:
Food, Industrial
ISO:
ISO 9001
Material:
Rubber
Material Type:
Nitrile
Reusable:
No
Thickness:
8 mil