L Size Latex Gloves in Yellow
DuraSkin® L Size Latex Gloves in Yellow
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Embossed grip on palm and fingers
- Thickness: 18 mil
- Flock lined embossed grip on palm and fingers
- Color: Yellow
- Size: Large
- Length: 12"
Specifications
- ADA Compliant:
- No
- CE Approved:
- No
- Collection:
- DuraSkin®
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- Disposable:
- No
- Glove Size:
- L
- ISO:
- ISO 9001
- Length:
- 12 in
- Material:
- Latex
- Reusable:
- Yes
- Thickness:
- 18 mil