DuraSkin® L Size Latex Disposable Gloves in Natural White

Part #HP10669  |  Manufacturer Part #T2810W LG

Starting at
Call for Pricing

Glove Size:

Please select

Quantity
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Ambidextrous
  • Micro-textured and non-sterile
  • Complies with federal regulation for food contact

Specifications

ADA Compliant: No

CE Approved: No

Collection: DuraSkin®

Color Finish: Natural White

Color Finish Category: Whites

Disposable: Yes

Glove Size: L

Glove Type: [Ambidextrous, Industrial, Powder Free]

ISO Specifications: ISO 9001

Material: Latex

Reusable: No

Thickness: 5 mil