DuraSkin® XL Size Latex Gloves in Yellow

Part #HP10717  |  Manufacturer Part #2871I XLG

Starting at
Call for Pricing

Glove Size:

Please select

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Flock lined embossed grip on palm and fingers

Specifications

ADA Compliant: No

CE Approved: No

Collection: DuraSkin®

Color Finish: Yellow

Color Finish Category: Yellows

Disposable: No

Glove Size: XL

ISO Specifications: ISO 9001

Length: 12 in

Material: Latex

Reusable: Yes

Thickness: 18 mil