DuraSkin® M Size Gloves in Blue (Box of 100)

Part #H106355  |  Item #7222584  |  Manufacturer Part #106355

$14.56 per BOX

Glove Size:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Industrial grade nitrile (non-medical)
  • Pre-powdered
  • Ambidextrous
  • Thickness: 5 mil
  • Size: Medium
  • Color: Blue

Specifications

ADA Compliant: No

CE Approved: No

Collection: DuraSkin®

Color Finish: Blue

Color Finish Category: Blues

Disposable: Yes

Glove Size: M

Glove Type: Industrial

ISO Specifications: ISO 9001

Material: Rubber

Material Type: Nitrile

Package Quantity: Box of 100

Reusable: No

Thickness: 0.5 mil