DuraSkin® XL Size Nitrile Gloves in Orange

Part #HP35820  |  Manufacturer Part #2028HO XLG

Starting at
Call for Pricing

Glove Size:

Please select

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Industrial, standard grade gloves
  • Textured
  • Ambidextrous
  • Complies with federal regulation for food contact; ISO 9001 factory approved

Specifications

ADA Compliant: No

CE Approved: No

Collection: DuraSkin®

Color Finish: Orange

Color Finish Category: Oranges

Disposable: Yes

Glove Size: XL

Glove Type: [Ambidextrous, Disposable, Food, Grip, Industrial, Powder Free]

Material: Rubber

Material Type: Nitrile

Reusable: No

Thickness: 8 mil