Liberty Glove & Safety
DuraSkin® S Size Latex Disposable Gloves in Natural White
Part #LT2800WS | Item #7457833 | Manufacturer Part #T2800W SM
Call for Pricing
Glove Size:
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
- Ambidextrous
- Disposable
- Thickness: 5mil
- Size: Small
Specifications
ADA Compliant: No
CE Approved: No
Collection: DuraSkin®
Color Finish: Natural White
Color Finish Category: Whites
Disposable: Yes
Glove Size: S
Glove Type: Ambidextrous, Industrial, Powder Free
ISO Specifications: ISO 9001
Material: Latex
Reusable: No
Thickness: 3.5 mil
-
Call for Pricing
-
Call for Pricing