DuraSkin® XL Size Gloves in Natural White (Box of 100)

Part #H106695  |  Item #7286517  |  Manufacturer Part #106695

$6.11 per BOX

Glove Size:

XL
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Ambidextrous
  • Disposable
  • Thickness: 5mil
  • Size: XL

Specifications

ADA Compliant: No

CE Approved: No

Collection: DuraSkin®

Color Finish: Natural White

Color Finish Category: Whites

Disposable: Yes

Glove Size: XL

Glove Type: Industrial

ISO Specifications: ISO 9001

Material: Latex

Package Quantity: Box of 100

Reusable: No

Thickness: 3.5 mil