DuraSkin® XL Size Latex Disposable Gloves in Natural White

Part #LT2810WXLG  |  Item #7457838  |  Manufacturer Part #T2810W XLG

Call for Pricing per BOX

Glove Size:

Quantity

Added to your cart. View Cart

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Powder-free
  • Non-sterile
  • Standard grade
  • Ambidextrous
  • Complies with federal regulation for food contact

Specifications

ADA Compliant: No

CE Approved: No

Collection: DuraSkin®

Color Finish: Natural White

Color Finish Category: Whites

Disposable: Yes

Glove Size: XL

Glove Type: [Ambidextrous, Industrial, Powder Free]

ISO Specifications: ISO 9001

Material: Latex

Reusable: No

Thickness: 5 mil