Liberty Glove & Safety
DuraSkin® XS Size Industrial Grade Nitrile Gloves in Blue
Part #LT2010WCXS | Item #7457907 | Manufacturer Part #T2010WC XSM
Glove Size:
XSProduct Details
- Textured finger tips
- Ambidextrous
- Thickness: 4 mil
- Color: Blue
- Size: XS
Specifications
ADA Compliant: No
CE Approved: No
Collection: DuraSkin®
Color Finish: Blue
Color Finish Category: Blues
Disposable: Yes
Glove Size: XS
Glove Type: [Food, Industrial]
ISO Specifications: ISO 9001
Material: Rubber
Material Type: Nitrile
Reusable: No
Thickness: 3.5 mil
-
Call for Pricing
-
Starting at $6.11