3XL Size PVC and Polyester Rainsuit in Yellow
Durawear® 3XL Size PVC and Polyester Rainsuit in Yellow
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Bib overall pants offer a comfortable and secure fit
- Zipper front with strom-fly front snaps
- Detachable hood provides excellent versatility
- Size: 3XL
- Heavy reinforced joints provide lasting quality and durability
- Construction: 0.35 mm (35 mil) PVC/Nylon
- Cape-vented back for provides added comfort
- Underarm air vents help keep the user cool while still keeping them dry
- Color: Yellow
Specifications
- Clothing Size:
- 3XL
- Collection:
- Durawear®
- Color Finish Name:
- Yellow
- Disposable:
- No
- Material:
- Plastic
- Material Type:
- Polyester, PVC
- Number of Pieces:
- 3 Piece
- Product Type:
- Rain Suit
- Reusable:
- No
- Thickness:
- 0.013 in