Size 10 Rubber Slush Boot in Yellow
Durawear™ Size 10 Rubber Slush Boot in Yellow
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fabric-lined
- Bar-tread outsole
- Yellow Rubber
- Slush boots that are worn over shoes should be ordered 2 sizes larger than shoe size
- Top strap and buckle
- Over-the-shoe
Specifications
- Collection:
- Durawear™
- Color Finish Name:
- Yellow
- Length:
- 17 in
- Material:
- Rubber
- Shoe Size:
- 10
- UL Listed:
- No