Size 11 16 in. Rubber and Steel Safety Toe Boot in Black and Orange
Durawear® Size 11 16 in. Rubber and Steel Safety Toe Boot in Black and Orange
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Over the foot style (over sock)
- Fabric lined
- 16" black rubber boots
- Steal shank
- Size 11
- Bar-tread outsole
- Steel safety toe
Specifications
- ANSI:
- ANSI Z91, ANSI F2413
- Collection:
- Durawear®
- Color Finish Name:
- Black, Orange
- Length:
- 16 in
- Material:
- Rubber, Steel
- Shoe Size:
- 11
- UL Listed:
- No