Size 12 Fabric and Rubber Boot with Steel Toe in Black and Orange
Durawear™ Size 12 Fabric and Rubber Boot with Steel Toe in Black and Orange
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ANSI:
- ANSI Z91 PT91 1/75 C/75
- ASTM:
- ASTM F-2413 I/75 C/75
- Collection:
- Durawear™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Orange
- Length:
- 16 in
- Material:
- Fabric, Rubber, Steel
- Shoe Size:
- 12
- UL Listed:
- No