Liberty Glove & Safety
Durawear™ Size 13 Fabric and Rubber Boot with Steel Toe in Black and Orange
Part #L150113 | Item #7457849 | Manufacturer Part #1501 13
Call for Pricing
per PAIR
Shoe Size:
Product Details
Specifications
ANSI Specifications: ANSI Z91 PT91 1/75 C/75
ASTM Specifications: ASTM F-2413 I/75 C/75
Collection: Durawear™
Color Finish: [Black, Orange]
Color Finish Category: Blacks
Length: 16 in
Material: [Fabric, Rubber, Steel]
Shoe Size: 13
UL Listed: No
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing