Size 5 PVC Plain Toe Boot in Black
Durawear™ Size 5 PVC Plain Toe Boot in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- PVC boot with reinforced shank
- Cleated outsole
- Plain toe
- Height: 16"
- Size: 5
- Color: Black
- Over the foot style
Specifications
- ANSI:
- ANSI Z91
- Collection:
- Durawear™
- Color Finish Name:
- Black
- Length:
- 16 in
- Material:
- Plastic
- Material Type:
- PVC
- Shoe Size:
- 5
- UL Listed:
- No