Size 6 PVC and Rubber Boot in Black
Durawear™ Size 6 PVC and Rubber Boot in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ANSI:
- ANSI Z91 PT91 1/75 C/75
- Collection:
- Durawear™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Length:
- 16 in
- Material:
- Plastic, Rubber
- Material Type:
- PVC
- Shoe Size:
- 6
- UL Listed:
- No