Size 7 Rubber Plain Toe Boot in Black and Orange
Durawear™ Size 7 Rubber Plain Toe Boot in Black and Orange
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ANSI:
- ANSI Z91, ANSI F2413
- Collection:
- Durawear™
- Color Finish Name:
- Black, Orange
- Length:
- 16 in
- Material:
- Rubber
- Shoe Size:
- 7
- UL Listed:
- No