Liberty Glove & Safety
Durawear® Size 8 16 in. Rubber and Steel Safety Toe Boot in Black and Orange
Part #L15018 | Item #7962909 | Manufacturer Part #1501 8
Call for Pricing
per PAIR
Shoe Size:
Product Details
Specifications
ANSI Specifications: [ANSI Z91, ANSI F2413]
Collection: Durawear®
Color Finish: [Black, Orange]
Length: 16 in
Material: [Rubber, Steel]
Shoe Size: 8
UL Listed: No
Entire Collection
-
Call for Pricing